Shop All Utility Pumps
Little Giant
2E-N 115V Small Submersible Pump 300 GPH At 1'
Mfr # 502103
Zoro # G308595755
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Voltage 115
- Body Material Aluminum
- Height 4-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 502103
- Zoro # G308595755
- UPC # 10121021037
- Country of Origin Mexico
- Category Utility Pumps
Dimensions
Height | 4-3/4 in |
Details
Nominal Voltage | 115 |
Body Material | Aluminum |
Description
Little Giant Small Submersible Pump 2E-N, 115V, 300 GPH At 1'Small submersible oil-filled pump with epoxy coated cast aluminum housing. For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or re-circulated. This compact 300 GPH pump features a 1/4 MNPT discharge, 11.8' shut-off head capability, and screened inlet.**This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-355)
- ITT JABSCO-PAR BRAND Food Grade Impeller, S10 (8980-0005)
- CORONA TOOLS Spring For BP 6310, BP 6340, BP 6360 (6310-5C)
- ARO Plycarbonate Bowlw/Guard, 104336 (104336)
- LITTLE GIANT WRS-6 1/3HP Water Removal System - 115V- Integral- 7-10 On Level (506055)
- LITTLE GIANT NK-1 Series Permanently Lubricated Multi-Purpose Pump (526003)
- LITTLE GIANT NK-2 Permanently Lubricated Multi-Purpose Pump (527003)
- LITTLE GIANT PE-1 115V Small Submersible Pump 170 GPH At 1' (518200)
- LITTLE GIANT 360 Non-Submersible Utility Pump- 115V with Nickel Plated Brass Pump Head (555112)
- LITTLE GIANT 3E-12N 115V Small Submersible Pump - Dual Purpose 500 GPH At 1' (503103)
- LITTLE GIANT PUMP Utility Pump (505712)
- Little Giant Utility Pumps