Shop All Tool Chests & Cabinets
Little Giant
24x48" Maintenance Cart 2-Sided, Louvered
Mfr # ST-2448-6PY-LP
Zoro # G4871277
product price: $1,189.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,189.99
Free 30-Day Returns
Key Features
- Material Louvered Panels
- Features Heavy-Duty Double-Sided Tool Bench Cart, Doors On Both Sides With Pad lockable Slide Latch, 6 Polyurethane Wheels
- Tool Storage Type Included Side Tool Chest
- Gauge 13/14 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # ST-2448-6PY-LP
- Zoro # G4871277
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Maintenance Cart, Louvered Panels |
Material | Louvered Panels |
Features | Heavy-Duty Double-Sided Tool Bench Cart, Doors On Both Sides With Pad lockable Slide Latch, 6 Polyurethane Wheels |
Tool Storage Type Included | Side Tool Chest |
Gauge | 13/14 ga. |
Description
The Little Giant ST-2448-6PY-LP 24x48" Maintenance Cart is a great solution for transporting tools, parts and equipment around your job site. It features heavy-duty double doors with padlockable slide latches on both sides. This cart has 6 polyurethane wheels that allow you to easily move it around the worksite. It has 2 spacious tool chests, one on each side of the cart. Each chest includes removable drawers for added convenience. The side panels are made of louvered panels that allow for better air circulation inside the cart. If you are looking for a durable yet affordable way to transport tools and equipment from one place to another, then this Little Giant ST-2448-6PY-LP 24x48" Maintenance Cart is definitely worth considering.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Olive Drab Green Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4M-L)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.33 hp (330SC4A)
- BIG HORN Band Saw Replacement Tire for 14 Inch Wheel - Replaces Delta 905145, 426020940003S & 426020940003 (14338)
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 8, 9/16-1" (27201)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- WESTWARD WESTWARD Rolling Tool Cabinet, 3-Drawers, Gloss Red, 34.5" W x 19.5" D x 39.5" H (31CE55)
- STM 30 Taper NCCNC Tool Trolley (326975)
- KENNEDY K1800 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (378XB)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Powder Coated Blue, 27" W x 18" D x 33" H (32H896)
- BETA Modular Tool Storage and Workshop Equipment Combination (055000065)
- Little Giant Tool Chests & Cabinets