Shop All Utility Carts
Little Giant
16 ga. Steel Mobile Pegboard Panel Cart, 36"W x 24"H
Mfr # AFPB
Zoro # G3600499
original price:
$142.79
27% off
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24"
- Overall Width 36"
- Material 16 ga. Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # AFPB
- Zoro # G3600499
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 24" |
Overall Width | 36" |
Details
Material | 16 ga. Steel |
Item | Mobile Pegboard Panel Cart |
Description
Pegboard Panel,24 In. H,36 In. W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Hand Truck, Continuous Handle, Flat-Free (T-200-10FF)
- PROSOURCE Bungee Cord Hd Blk 10Mmx24In (FH64082-1)
- TARPS NOW 10'HX12'WIndustrialCurtainWallPartition-SolidPanel-WallMount (ICISS-1012-W)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 500 lb. (EC11HD-G)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 2,400 lb (G24368MR)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 2 Shelves, 3600 lb (2G6W-2448-6PH)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2GL24486PHBK)
- LITTLE GIANT Instrument Cart, Vinyl (Shelf), 2 Shelves, 1000 lb (MIC24365TL)
- LITTLE GIANT 4 Shelves, 24" x 48" Shelf Size, 3600 lbs. Capacity (4MC-2448-6PY)
- LITTLE GIANT Welded Utility Cart, Steel, 2 Shelves, 2,000 lb (LG24366PY)
- RUBBERMAID COMMERCIAL Structural Foam 1 Shelves, 750 lb (FG453388BLA)
- Little Giant Utility & Storage Carts