Shop All Industrial Storage Cabinets
Little Giant
16 ga. ga. Steel Tool Storage Locker, 61 in W, 78 in H
Mfr # SL1-2460-LP
Zoro # G8591725
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,571.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 61 in
- Material Steel
- Door Type Ventilated
- Gauge 16 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # SL1-2460-LP
- Zoro # G8591725
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 61 in |
Overall Height | 78 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Door Type | Ventilated |
Gauge | 16 ga. |
Number of Shelves | 1 |
Item | Tool Storage Locker |
Cabinet Door Type | Ventilated |
Description
Tool Storage Locker,24x60 In.,Louvered Pnl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled Rigid PVC Pallet, 24 in L, 24 in W, 9 in H (05000246)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-95)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S362478A-ME)
- ENPAC Yellow Tote with Lid 33" H (1525-YE)
- LITTLE GIANT 24" x 24" Interior, 2 Compartments (SSLP1-2D-2424)
- LITTLE GIANT 12 ga. Steel Storage Cabinet, 24 in W, 41 in H, Stationary (MC3-2D-2424-LL)
- LITTLE GIANT 14 ga. ga. Storage Cabinet, 48 in W, 78 in H (SSLP4-A-2448)
- LITTLE GIANT 24" x 24" Interior, 3 Compartments (SL2-3D-2424)
- LITTLE GIANT 12/14 ga. ga. Storage Cabinet, 60 in W, 78 in H (SSL4-A-2460)
- LITTLE GIANT 16 ga. ga. Steel Tool Storage Locker, 49 in W, 78 in H (SL1-2448-LP)
- GLOBAL INDUSTRIAL Easy Assembly Storage Cabinet, 36x18x78, Gray (603355GY)
- Little Giant Industrial Storage Cabinets