Shop All Bin Carts
Little Giant
14 ga. Steel Bin Cart, 36"L x 30"W
Mfr # 6BC-3036-6PY
Zoro # G4874269
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,234.99
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Overall Width 30 in
- Material Steel
- Wheel Type 6" Polyurethane
- Number of Shelves 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # 6BC-3036-6PY
- Zoro # G4874269
- Country of Origin United States
- Category Bin Carts
Dimensions
Overall Length | 36 in |
Overall Width | 30 in |
Shelf Length | 36 in |
Shelf Width | 30 in |
Details
Material | Steel |
Item | Bin Cart,Sloped Shelf,30 x 36" |
Wheel Type | 6" Polyurethane |
Number of Shelves | 6 |
Gauge | 14 ga |
Non-Marking | Yes |
Includes | (12) Total Shelves, (6) Sloped Shelves on Each Side |
Caster Type | (2) Rigid, (2) Swivel |
Description
Bin Cart,Sloped Shelf,30 x 36 In., Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 30 in, Number of Shelves 6, Shelf Length 36 in, Shelf Width 30 in, Includes (12) Total Shelves, (6) Sloped Shelves on Each Side, Assembled/Unassembled Assembled
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EE1802NFX10)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Orange (40099 ORANGE)
- RUD CHAIN Hoist Ring, 180 Pivot, 2860 lb.Load Cap. (7991093)
- CARGO LIFT Endless Round Sling ENR5 X 16Ft. Cap. WLL 13200Lbs. (13081201A)
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS4-1532-6PH)
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS2-1532-6PH)
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS3-1532-6PH)
- LITTLE GIANT 12 ga. Steel Bin Cart 1200 lb. Capacity, W x 34"H (BC-2436-TL)
- ZORO SELECT 20 in D x 57 in 36 in W (7Y885)
- ZORO SELECT 24 in D x 49 1/4 in 24 in W (MSB3-2036-95)
- LUXOR LARGE 3 SHELF WIRE TUB CART (LICWT2918)
- Little Giant Bin Carts