Shop All Industrial Storage Cabinets
Little Giant
14 ga. ga. Storage Cabinet, 60 in W, 78 in H
Mfr # SSLP4-A-3060
Zoro # G4871356
product price: $2,517.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,517.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 60 in
- Door Type Ventilated
- Color Gray
- Gauge 14 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # SSLP4-A-3060
- Zoro # G4871356
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 60 in |
Overall Height | 78 in |
Details
Cabinet Style | Shelving |
Door Type | Ventilated |
Color | Gray |
Gauge | 14 ga. |
Number of Shelves | 4 Adjustable |
Item | Storage Cabinet |
Cabinet Door Type | Ventilated |
Description
Adjustable Storage Cabinet,4-Shelf,30x60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Stackable Bar Cradle (CRAD-75)
- 80/20 Blk 10S Short Single Unibearing Asembly (6730-BLACK)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 7 5/8 in L, 3 in W, 3 in H, 50 PK (DSB107/108/114)
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Dark Gray (U3228-6A-HG)
- LITTLE GIANT 24" x 24" Interior, 2 Compartments (SSLP1-2D-2424)
- LITTLE GIANT 24" x 24" Interior, 3 Compartments (SL2-3D-2424)
- LITTLE GIANT 14 ga. ga. Storage Cabinet, 48 in W, 78 in H (SSLP4-A-3048)
- LITTLE GIANT 14 ga. ga. Storage Cabinet, 48 in W, 78 in H (SSLP4-A-2448)
- LITTLE GIANT Storage Cabinet, Pegboard Doors, 3 Adjustable Shelves, 24" x 48" (SSL3A2448PBD)
- LITTLE GIANT 12/14 ga. ga. Storage Cabinet, 60 in W, 78 in H (SSL4-A-2460)
- TENNSCO Welded Under-Counter Hgt Storage Cabinet, 36"Wx24"Dx36"H, Light Grey (3624-LGY)
- Little Giant Industrial Storage Cabinets