Shop All Industrial Storage Cabinets
Little Giant
12/14 ga. ga. Storage Cabinet, 48 in W, 78 in H
Mfr # SSL4-A-3048
Zoro # G4871408
product price: $2,316.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,316.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Color Gray
- Gauge 12/14 ga.
- Number of Shelves 4 Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # SSL4-A-3048
- Zoro # G4871408
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Details
Cabinet Style | Shelving |
Color | Gray |
Gauge | 12/14 ga. |
Number of Shelves | 4 Adjustable |
Item | Storage Cabinet |
Description
Adjustable Storage Cabinet,4-Shelf,30x48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Wire Reel Cart, Louvered Panel Back Model (RT4-5TL-LP)
- STRYBUC Miter Corner White (16-361PW)
- PIG PIG Drum Patch & Repair Kit (PTY203)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK10 (5TPD4)
- LITTLE GIANT 12/14 ga. ga. Storage Cabinet, 60 in W, 78 in H (SSL4-A-2460)
- LITTLE GIANT 24" x 24" Interior, 3 Compartments (SL2-3D-2424)
- LITTLE GIANT 16 ga. ga. Steel Tool Storage Locker, 49 in W, 78 in H (SL1-2448-LP)
- LITTLE GIANT 14 ga. ga. Storage Cabinet, 48 in W, 78 in H (SSLP4-A-2448)
- LITTLE GIANT Compact Storage Locker, 25 in W, 78 in H (SL1-2D-2424)
- LITTLE GIANT Storage Cabinet, Pegboard Doors, 3 Adjustable Shelves, 24" x 48" (SSL3A2448PBD)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary (DD1121)
- Little Giant Industrial Storage Cabinets