Shop All Utility Carts
Little Giant
12 ga. Steel Utility Cart, 600 lb
Mfr # EA18325PY
Zoro # G3600760
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35"
- Overall Length 37-1/2"
- Overall Width 18"
- Material 12 ga. Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # EA18325PY
- Zoro # G3600760
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35" |
Overall Length | 37-1/2" |
Overall Width | 18" |
Details
Material | 12 ga. Steel |
Color | Gray |
Load Capacity | 600 lb |
Item | Utility Cart |
Finish | Powder Coated |
Description
Utility Crt,Steel,37-1/2Lx18W,600 lb.Cap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Industrial Blue Elastic Rubber Caster, Swivel Without Brake, with Plate, Blue (F08338)
- CARGOLOC Bungee Cords, 18"/24", 4 pcs. (32550)
- DURABLE CORP 4.5" X 6" X 24" Loading Dock Bumper (B4506-24)
- MAILLON RAPIDE Wide Jaw Quick Link, 5/16 in, 1430 lb (G-080-GS)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb (LG3048BRK)
- LITTLE GIANT A-Frame Sheet and Panel Truck, 12 ga. Steel, 2,000 lb (AF2448)
- LITTLE GIANT Multi-Shelf Order Picking Cart, Steel, 3 Shelves, 3600 lb (3ML24486PHWSP)
- LITTLE GIANT Order Picking Truck, 2000 lb., 24x48, Steel, 2 Shelves, 2000 lb (HE2-2448-WSP)
- LITTLE GIANT Adj. Multi-Shelf Truck, 3-Shelf, 24 x 48", Steel, 4 Shelves, 800 lb Per Shelf (AM-3A-2448-6PY)
- LITTLE GIANT Multi-Shelf Truck, 3-Lipped, 24x36", Steel, 3 Shelves, 3600 lb (3ML-2436-6PH)
- WESCO Shelf Cart 550 lb. Capacity, 43-1/2"L x 25"W x 35-1/2"H (270434)
- Little Giant Utility Carts