Shop All Utility Carts
Little Giant
12 ga. Steel Utility Cart, 2400 lb
Mfr # GL24368MR
Zoro # G3601278
product price: $517.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$517.99
Free 30-Day Returns
Key Features
- Overall Length 41"
- Overall Width 24"
- Material 12 ga. Steel
- Load Capacity 2400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # GL24368MR
- Zoro # G3601278
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 41" |
Overall Width | 24" |
Details
Material | 12 ga. Steel |
Load Capacity | 2400 lb |
Item | Utility Cart |
Description
Utility Cart,Steel,41L x 24W,2400 lb.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACHINING & WELDING BY OLSEN, INC. M&W 3/4" Short Reach Foundry Hook 1400 Lb. Capacity (14784)
- DEWALT 27' x 2 in Ratchet Straps, 10000 lb, DJ-Hook (DXBC10000J)
- COTTERMAN Safety Chain, Yellow, 4 Step (4TR26A6E10B8C2D3P6)
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 350 lb. (DCIT03101S001)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36728PHBK)
- LITTLE GIANT Utility Cart, 12 ga. Steel/Vinyl (Shelf), 1200 lb (GL24489PMWSP)
- LITTLE GIANT Multi-Shelf Truck, 4-Flush, 24 x 48", Steel, 4 Shelves, 3600 lb (4M-2448-6PH)
- LITTLE GIANT Drop-Gate Truck 3600 lb. Capacity (CARD30488PY)
- LITTLE GIANT Shelf Truck, 5-Lipped, 1200 lb., 18 x 32", Steel, 5 Shelves, 1200 lb (5ML-1832-5PY)
- LITTLE GIANT 12 ga. Steel Utility Cart, 600 lb (EA18325PY)
- LITTLE GIANT Multi-Shelf Order Picking Truck, 30 x 60", Steel, 3 Shelves, 3600 lb (3M-3060-6PH-WSP)
- Little Giant Utility Carts