Shop All Utility Carts
Little Giant
12 ga. Steel Utility Cart, 1500 lb
Mfr # GL304810SR
Zoro # G3601013
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$604.99
Free 30-Day Returns
Key Features
- Overall Length 54"
- Overall Width 30"
- Material 12 ga. Steel
- Color Gray
- Load Capacity 1500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # GL304810SR
- Zoro # G3601013
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 54" |
Overall Width | 30" |
Details
Material | 12 ga. Steel |
Color | Gray |
Load Capacity | 1500 lb |
Item | Utility Cart |
Finish | Powder Coated |
Description
Utility Cart,Steel,54L x 30W,1500 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Profile Pallet Truck, 4400 lb., 20x72 (PM4-2072)
- LOOS Wire Rope Sleeve, 5/16 In, 122 Copper (SL2-10TP)
- GUARDIAN EQUIPMENT Corner Buddy Ladder Stabilizer (2470)
- INDUSCO Chain, 5/16"x 16ft, Hi Test Log, w/Grab Hks (23100365)
- LITTLE GIANT Steel Shelf Truck, 5-Flush, 1200 lb., 24 x 36", 5 Shelves, 1200 lb (5M-2436-5PY)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS2436X126PY)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS2436X36PY)
- LITTLE GIANT Wagon Truck, 12 ga. Steel, 2 Shelves, 1000 lb (2LDWP243610G)
- LITTLE GIANT Ergonomic Handle, Lipped Shelves, 1200 lbs. Capacity, 24" x 48" Shelf Size (ENGLF-2448-9PM)
- LITTLE GIANT Wood (Ends) General Purpose Panel Truck, 1000 lb (PT24365PY)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (11A460)
- Little Giant Utility Carts