Shop All Stock Trucks
Little Giant
12 ga. Steel Sided Stock Cart 3600 lb. Capacity, 30-1/2"W x 57"H
Mfr # T330486PY
Zoro # G3913502
product price: $888.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$888.99
Free 30-Day Returns
Key Features
- Overall Height 57 in
- Overall Width 30 1/2 in
- Material Steel
- Load Capacity 3,600 lb
- Wheel Type 6" x 2" Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # T330486PY
- Zoro # G3913502
- Country of Origin United States
- Category Stock Trucks
Dimensions
Overall Height | 57 in |
Overall Width | 30 1/2 in |
Details
Material | Steel |
Load Capacity | 3,600 lb |
Item | Sided Stock Cart |
Wheel Type | 6" x 2" Polyurethane |
Description
Overall Height 57 in, Overall Width 30 1/2 in, Load Capacity 3,600 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 5/16" x 3' - 2 Leg Chain Sling w/ Foundry Hooks - Grade 100 (516G100DOF-3)
- PARKER Buna N O-Ring, Vitrile (N92151)
- LOUISVILLE Rigid Pole Grip (PK-E04A)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 150 lb (PRI40120ZN-3E)
- LITTLE GIANT Merchandise Collectors, 2000 lbs., Lipped Shelves, 6" Mold-On Rubber (GL24366MR)
- LITTLE GIANT 12 ga. Steel Mesh Box Truck 1200 lb. Capacity (RP3X18325PY)
- DURHAM MFG Stock cart, 4 shelf, 1-1/2" lips up on top and bottom (RSC-3060-4-3K-MLD-95)
- ZORO SELECT Wire Truck, 3600 lb, 48 Inx24 Inx45.5 In (3ST-EX244845-8PU-95)
- DURHAM MFG Open Portable Shelf Truck with 6" x 2" Phenolic casters, 4 shelves (OPT-7230-95)
- GLOBAL INDUSTRIAL Multi-Level Steel Shelf Truck, 4 Shelves, 800 Lb. Capacity, 30L x 16W x 60H (988831)
- ZORO SELECT Mesh Box Truck, 2000 lb., 54 In.L (3ST-EX3048-95)
- Little Giant Utility & Storage Carts