Shop All Utility Carts
Little Giant
12 ga. Steel Shelf Truck, 3 Shelves, 3600 lb
Mfr # 3GL6W-2448-6PH
Zoro # G8589878
product price: $775.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$775.99
Free 30-Day Returns
Key Features
- Overall Width 24"
- Material 12 ga. Steel
- Color Gray
- Load Capacity 3600 lb
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 3GL6W-2448-6PH
- Zoro # G8589878
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 24" |
Details
Material | 12 ga. Steel |
Color | Gray |
Load Capacity | 3600 lb |
Item | Shelf Truck |
Number of Shelves | 3 |
Finish | Powder Coated |
Description
Shelf Truck,3600 lb.,3 Lip Shelf,24x48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Vinyl Fork Truck Seat With Seat Belt (LTS-V)
- KNUFFI Corner Guard, Flat, Black/Yellow (60-6886)
- WESCO Aluminum Folding Handle Truck (272076)
- ZORO SELECT Caster Wheel, 410 lb., 6 D x 2 In. (2RYY1)
- LITTLE GIANT Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb (LWP243610P)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36488PHBK)
- LITTLE GIANT Ergonomic Handle, Lipped Shelves, 1200 lbs. Capacity, 24" x 48" Shelf Size (ENGLF-2448-9PM)
- LITTLE GIANT Utility Cart, 2 Shelves, 1200 lb (LKL18245PYBK)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2G30606PHBK)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS2448X36PY)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,400 lb (RSCE1P-2436-2-5PO-95)
- Little Giant Utility Carts