Shop All Mobile Cabinets
This Product is Discontinued
Little Giant
12 ga. Steel Mobile Maintenance Cabinet, 4 Drawers 1200 lb. Capacity, 54" (Discontinued)
Mfr # RCM2448-TL-4DR
Zoro # G5523257
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray
- Material Steel
- Caster Dia. 5"
- Lip Height 1-1/2"
- Utility Cart Shelf Style Lipped/Flush Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # RCM2448-TL-4DR
- Zoro # G5523257
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Caster Dia. | 5" |
Lip Height | 1-1/2" |
Caster Width | 1-1/4" |
Shelf Width | 24" |
Overall Length | 54" |
Shelf Length | 36" |
Details
Color | Gray |
Material | Steel |
Item | Mobile Maintenance Cabinet,4 Drawers |
Utility Cart Item | Maintenance Cart with Cabinet and Drawers |
Utility Cart Shelf Style | Lipped/Flush Combination |
Finish | Powder Coated |
Non-Marking | Yes |
Wheel Type | 5" Polyurethane |
Handle Included | Yes |
Gauge | 12 ga |
Caster Type | (2) Rigid, (2) Swivel with Total Lock Brake |
Assembled/Unassembled | Assembled |
Caster Material | Polyurethane |
Load Capacity | 1,200 lb |
Description
Mobile Maintenance Cabinet,4 Drawers, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Assembled/Unassembled Assembled
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.