Shop All Stock Trucks
Little Giant
12 ga. Steel Mesh Box Truck 1200 lb. Capacity
Mfr # RP3X24485PY
Zoro # G3602127
original price:
$514.80
13% off
new price: $446.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$446.99
Free 30-Day Returns
Key Features
- Material 12 ga. Steel
- Color Gray
- Load Capacity 1200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # RP3X24485PY
- Zoro # G3602127
- Country of Origin United States
- Category Stock Trucks
Details
Material | 12 ga. Steel |
Color | Gray |
Load Capacity | 1200 lb |
Item | Mesh Box Truck |
Description
Mesh Box Truck,40 x 24 x 53,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Lck, Top Plate, 8-13/16in H, 6in Cstr (FL-LK-S)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E30B4AC1P6)
- HARRINGTON Top/Bottom Safety Latch Kit (L1XA0051071)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- LITTLE GIANT Merchandise Collectors, 2000 lbs., Lipped Shelves, 6" Mold-On Rubber (GL24366MR)
- LITTLE GIANT 12 ga. Steel Mesh Box Truck 1200 lb. Capacity (RP3X18325PY)
- ZORO SELECT Steel 3 Sided Slat Stock Cart 3600 lb. Capacity, 69"L x 30"W x 57"H (2CFN1)
- ZORO SELECT Mesh Box Truck, 2000 lb., 54 In.L (3ST-EX3048-95)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 39-3/4"L x 21-7/8"W x 50-1/8"H (SPS3-2236)
- ZORO SELECT Mesh Box Truck, 3000 lb., 78 In.L (3ST-EX3072-4-95)
- VESTIL Blue Foldable/Nestable Roller Container 3 Shelf 990 lb 34 x 18 x 59 (ROL-1834-3)
- Little Giant Stock Trucks