Shop All Step Stools
Little Colorado
Little Colorado 105WDNA Wooden Step Stool in Natural
Mfr # 105WDNA
Zoro # G303976337
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Colorado
- MFR # 105WDNA
- Zoro # G303976337
- UPC # 686610105153
- Country of Origin China
- Category Step Stools
Description
This step stool can be use in the bathroom, bedroom, closet, kitchen, and anywhere else your child may need a handy step up. This solid pine step stool has a built in carrying handle and is sturdy enough to support an adult. Make this item even more special by personalizing it! Steps are 5" and 10" high. Knotty pine construction available unfinished or in natural, honey oak, white, linen, and pastel finishes. MDF construction available in pastel colors as well as primary red, blue, and green.
Machine-cut vinyl letters.
Up to 12 letters can be used all in the same color.
Solid knotty pine or Medium Density Fiberboard (MDF) construction.
5" and 10" high steps.
Fully assembled.
Available sanded and unfinished for those looking to show off their artistic talents.
Natural finish is easy to clean, color varies according to construction material.
Top quality, non-toxic, environmentally friendly and easy-to-clean acrylic finish.
Finish: Natural.
Material: Wood.
Dimensions: 11" H x 12" W x 13" D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Square Post Cap, 5 In. (1759)
- KINGCORD 3/16 in. x 500 ft. White Smooth Braid Nylon Rope (644931TV)
- ZORO SELECT Tilt Truck, Light-Duty, 1-3/4 cu. yd, Black (1.7UT BLACK)
- BAUER LADDER 5 ft Fiberglass Stepladder (30805)
- SAFETY STEP Safety Step F-08C-Y Folding Safety Step - Large, Yellow (F-08C-Y)
- CRAMER Step Stool, 350 lb Cap, 16"x16"x14-1/4", Navy (CRA100163)
- TEE-ZED PRODUCTS STOOL STEP 2UP PREMIUM AQ-WHT (L6062)
- LITTLE GIANT LADDERS Folding Step, 375 lb. Load Cap., Aluminum (11904)
- VESTIL Step Polyethylene Nestable 2 Step Yellow with Hand & Back Rails Port (SPN-2-YL-HR-BR-PO)
- AMERIHOME Lightweight Single Step Aluminum Step Stool, Bright Green (STL1AGNBX)
- XTEND + CLIMB 1 Step, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-1)
- Little Colorado Step Stools