Shop All Step Stools
Little Colorado
Little Colorado 105WDHO Wooden Step Stool in Honey Oak
Mfr # 105WDHO
Zoro # G803976363
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Colorado
- MFR # 105WDHO
- Zoro # G803976363
- UPC # 686610105351
- Country of Origin China
- Category Step Stools
Description
This step stool can be use in the bathroom, bedroom, closet, kitchen, and anywhere else your child may need a handy step up. This solid pine step stool has a built in carrying handle and is sturdy enough to support an adult. Make this item even more special by personalizing it! Steps are 5" and 10" high. Knotty pine construction available unfinished or in natural, honey oak, white, linen, and pastel finishes. MDF construction available in pastel colors as well as primary red, blue, and green.
Machine-cut vinyl letters.
Up to 12 letters can be used all in the same color.
Solid knotty pine or Medium Density Fiberboard (MDF) construction.
5" and 10" high steps.
Fully assembled.
Available sanded and unfinished for those looking to show off their artistic talents.
Natural finish is easy to clean, color varies according to construction material.
Top quality, non-toxic, environmentally friendly and easy-to-clean acrylic finish.
Finish: Honey Oak.
Material: Wood.
Dimensions: 11" H x 12" W x 13" D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 275 lb (2.04256.95)
- DAYTON SS Cable, 3/32 In, 500 Ft, 184 Lb Capacity (1DLC4)
- KEEPER BUNGEE CORD ASSRTED 12PK (6327)
- DAYTON Handle (NOB7801)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Gray (1001N1818A5E10B3C1P1)
- DPI 1 Step, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST-1-14)
- COSCO 3 Steps, Folding Step Stool, 300 lb. Load Capacity, Gray (11839GGO)
- COTTERMAN Rolling Ladder, Welded, Platform 18"H, Base Depth: 20" (ST-200 A2 C4 P5)
- SAFETY STEP Safety Step S-07C-S Folding Safety Step - Small, Silver (S-07C-S)
- VESTIL Stainless Steel Adjustable Stand 24:"W x 24"L (AHW-H-2424-SS)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ63)
- Little Colorado Step Stools