Shop All Step Stools
Little Colorado
Little Colorado 105MDFSW 11 x 12 x 13 in. MDF Step Stool - Solid White
Mfr # 105MDFSW
Zoro # G403901376
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Colorado
- MFR # 105MDFSW
- Zoro # G403901376
- UPC # 686610105443
- Country of Origin China
- Category Step Stools
Description
Our painted step stool is made entirely with MDF. We use it to obtain a superior finish at the lowest possible price. Often imitated, but still the best quality construction childs step stool you will find.
Features- MDF step stool
- Finish: Solid White
- Frame Material: Wood
- Style: Contemporary
- Dimension: 11" H x 12" W x 13" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Caster Dolly, 2000 lb., 36"L, 21"W (CDC2136)
- JET Scissor Lift Table (SLT-660F)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, 13600 Lb @ 60 (582LBX6)
- US CARGO CONTROL 3/8" x 20' Transport Chain Grade 70 (TC382070)
- COTTERMAN Rolling Ladder, Steel, 30"H., Gray, Base Depth: 36" (1003N2630A1E20B3C1P6)
- CRAMER Office Step Stool, 14-1/2" H, 350lb Red (1001-43)
- WORKSTATIONPRO 420087WHT Small Step Stool White, 6PK (WO3310187)
- SANDEL Step Stand Kit, Orange, Plastic, PK4 (1170)
- CRAMER Office Step Stool, 14-1/2"H, 350lb, Slate (1001-82)
- VESTIL 1 Step Yellow Welded Aluminum Step Stand 500 lb Load Capacity (SSA-1-Y)
- XTEND + CLIMB 2 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-2)
- Little Colorado Ladders