Shop All Step Stools
Little Colorado
Little Colorado 105MDFLIN 11 x 12 x 13 in. MDF Step Stool - Linen
Mfr # 105MDFLIN
Zoro # G703957738
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Colorado
- MFR # 105MDFLIN
- Zoro # G703957738
- UPC # 686610056646
- Country of Origin China
- Category Step Stools
Description
Our painted step stool is made entirely with MDF. We use it to obtain a superior finish at the lowest possible price. Often imitated, but still the best quality construction childs step stool you will find.
Features- MDF step stool
- Finish: Linen
- Frame Material: Wood
- Style: Contemporary
- Dimension: 11" H x 12" W x 13" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 10'HX12'WIndustrialCurtainWallPartition-SolidPanel-WallMount (ICISS-1012-W)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 2,000 lb (G24366MR)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214XSU)
- GEMTOR Ladder, Nylon Rope, 3" Loops, 25 ft. (322-25L)
- VESTIL 3 Step Yellow Welded Aluminum Step Stand 500 lb. Capacity (SSA-3-Y)
- VESTIL Rolling Step Stool - Red (STEP-17-R)
- LITTLE GIANT LADDERS Folding Step, 375 lb. Load Cap., Aluminum (11904)
- VESTIL STEP POLY NESTABLE 1 YL HANDRAIL RETROFIT (SPN-1-YL-HR-RF)
- CLINTON Step Stool (T-40)
- BASICWISE Plastic 2 in 1 Storage Step Stool (QI003398)
- ZORO SELECT Step Stool, White, Load Capacity 225 lb (803CJ6)
- Little Colorado Ladders