Shop All Step Stools
Little Colorado
Little Colorado 105MDFLAV 11 x 12 x 13 in. MDF Step Stool - Lavender
Mfr # 105MDFLAV
Zoro # G803901327
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Colorado
- MFR # 105MDFLAV
- Zoro # G803901327
- UPC # 686610105641
- Country of Origin China
- Category Step Stools
Description
Our painted step stool is made entirely with MDF. We use it to obtain a superior finish at the lowest possible price. Often imitated, but still the best quality construction childs step stool you will find.
Features- MDF step stool
- Finish: Lavender
- Frame Material: Wood
- Style: Contemporary
- Dimension: 11" H x 12" W x 13" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Solenoid For Toyota 7HBW23 Pallet Trucks (TO 00590-43462-71)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J831)
- CC APEX Swivel Plate Caster, w/Brake, CC Apex, 6" (CDP-Z-32)
- HARRINGTON Brake Disc (TCS426230430)
- VESTIL 2 Steps, Aluminum Step Stand, Load Capacity, Yellow (SSA-2-KD-Y)
- XTEND + CLIMB 1 Step, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-1)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-4)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Beige (CRA100119)
- CLINTON Ocean Snail, Yellow, Laminate Step Stool (10-OS)
- COTTERMAN Step Stand, 20 "H, 500 lb., Aluminum (1802N2626A3E10B1C50P6)
- COSCO 47.6 in. H X 16.81 in. W X 2.91 in. D 225 lb. capacity 3 step Steel Folding Step Stool (11-448-WHG2)
- Little Colorado Step Stools