Shop All Step Stools
Little Colorado
Little Colorado 105MDFBL 11 x 12 x 13 in. MDF Step Stool - Blue
Mfr # 105MDFBL
Zoro # G303748569
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Colorado
- MFR # 105MDFBL
- Zoro # G303748569
- UPC # 686610052242
- Country of Origin China
- Category Step Stools
Description
Our painted step stool is made entirely with MDF. We use it to obtain a superior finish at the lowest possible price. Often imitated, but still the best quality construction childs step stool you will find.
Features- MDF step stool
- Finish: Blue
- Frame Material: Wood
- Style: Contemporary
- Dimension: 11" H x 12" W x 13" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS #5 Alloy Latched Swivel Hoist Hook, 3 Ton PL, Forged Alloy, Painted Orange (3952515PL)
- KEN FORGING Ken Forging TB108 - Turnbuckle Body - Carbon - 3/4 - 10 Dia. x 8-7/16" L - Made In USA (TB108)
- ALL GEAR Husky Bull Rope Accessory Line, 3/8"X 15 (AGBR38150)
- CM Button and Contact Assembly, 2 Speed (70964)
- DEWALT 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (DXL2010-02)
- DENDESIGNS 3 Aluminum Step Stool (DE138599)
- VESTIL Polyethylene 1 Step Step Stool WT (VST-1-WT)
- C.R. BROPHY C.R. Brophy AHR3 Aluminum Scissor Stair Hand Rail - 3 Step (AHR3)
- CRAMER Scooter Stool, 300 lb Cap, 15", Red (CRA50011PK43)
- VESTIL Portable Aluminum Load Lifter, 200 lb. (PALL-200)
- CRAMER Step Stool, 350 lb Cap, 16"x16"x14-1/4", Navy (CRA100163)
- Little Colorado Step Stools