Little Colorado 058TOYS Toys Storage Box - White
Mfr # 058TOYS
Zoro # G503957853
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Colorado
- MFR # 058TOYS
- Zoro # G503957853
- UPC # 686610058862
- Country of Origin China
- Category Pet Toys
Description
The "TOYS" Toy Storage Box is part of our Little Prints printed toy boxes. The Little Prints line is based on the Toy Storage Box, our most popular toy box. Offering the same look and quality of our Classic Toy Chest,it comes in a ready-to-assemble design that is more affordable to and easier to store. Made in Denver, CO. Hardy engineered wood construction. White finish with toy block image. Lid stays open at any angle - no slamming. Cut-out handles. The Little Colorado Little Prints Toys Toy Storage Box helps you introduce the concept of responsibility and cleanliness to your little one. This roomy toy box is a natural fit for any child's bedroom or playroom, providing plenty of space, from small toys to large play sets. The frame is constructed fromroom or playroom, providing plenty of space, from small toys to large play sets. The frame is constructed from tough, lightweight engineered wood and features a never-slam lid with a hinge that stays open at any angle. Recessed side handles and a front finger cut-out further ensure safety. The surface comes finished in bright white with TOYS spelled out in classic wood toy block graphics.
Specifications- Color: White
- Dimension: 16W x 31D x 16H in.
- Weight: 41
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Ravenna Back Cushion, Empire Blue, 21"x20"x4" (62-024-EMBLUE-EC)
- PLANTATION PRODUCTS Ferry-Morse 7" H X 4" W X 4" L Plant Pot Seed Starter 7 pk, 7PK (FR407)
- MTD Air Filter (937-05122)
- AFTERMARKET Liquid Gasket (7M7260)
- STRAIGHTCRATE Heave Hose Big Mouth - Blue (ST3577684)
- LEARNING RESOURCES Jumbo Foam Dominos, 5"x3", GR K+, 28 PCS, Assorted PK (LRNLER6380)
- FANCY FELINE Scoochzilla Tough Toy for Hot Plush Dog Toys; 7 in. (FA515927)
- DIGGERS Boss Pet Digger's Multicolored Tennis Balls Rubber Pet Tennis Balls Large (A08224)
- SPOT Plush Football (4224)
- THE REFINED FELINE The Refined Feline AFRAME-MA A-Frame Cat Bed Scratcher; 23.50 x 15 x 28 in. - Mahogany (AFRAME-MA)
- SCHOOCHIE PET Small Super Braided Rope Squeaker Dumbbell Dog Toy 8 in (528)
- Little Colorado Pet Toys