Shop All Pet Toys
Little Colorado
Little Colorado 058LAV 16 x 31 x 16 in. Toy Storage Chest - Lavender
Mfr # 058LAV
Zoro # G504007007
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Colorado
- MFR # 058LAV
- Zoro # G504007007
- UPC # 686610058602
- Country of Origin China
- Category Pet Toys
Description
Our toy storage box offers the same look and quality of our classic toy chest, in a ready-to-assemble design that is more affordable to ship and easier to store. It uses a high quality American made and safety tested lid support that exceeds all safety requirements. Our safety lid support prevents the top from ever falling, even when left only an inch or two from a fully-closed position. Its the best in the business.
Features- Toy storage chest
- Finish: Lavender
- Frame Material: Wood
- Style: Contemporary
- Assembly Required: Yes
- Dimension: 16" H x 31" W x 16" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY Power Grip Plus Release - Stacker w/ 6" Leader (1176)
- IGLOO Igloo 451 - Beverage Cooler, Insulated, 5 Gallons (451)
- DEWALT 60V MAX* 7-1/2 in. Brushless Attachment Capable Edger (Tool Only) (DCED472B)
- ZAREBA Polytape White 656Ft 1/2In (PT656WH-Z)
- WARMIES STUFFED ANIMAL PANDA PLUSH (CPJ-PAN-1)
- CAITEC CHASE N CHOMP Amazing Knobble Balls 1.5" (60051-1-1/2)
- NYLABONE Flavor Frenzy Power Chew Dog Toy Cheeses (NFCS105P)
- SONGBIRD ESSENTIALS Songbird Essentials Squirrel A Whirl (SEWF2160)
- NYLABONE Power Chew Dog Chew Toy TriplePcs Reg (NR106P)
- PETEDGE Zanies Smiling Toy Yellow Star 7.5 In (ZW380 12)
- FURREALZ FurRealz ZD2110 18 18 in. Flattie Ballistic Belly Squirrel Dog Toy (ZD2110 18)
- Little Colorado Pet Toys