Shop All Bed Frames
Little Colorado
Little Colorado 046UNF Arts and Craft Table - Unfinished
Mfr # 046UNF
Zoro # G603797854
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Colorado
- MFR # 046UNF
- Zoro # G603797854
- UPC # 686610046005
- Country of Origin China
- Category Bed Frames
Description
The Arts and Crafts table features two storage drawers. It is large enough to accommodate four to six children. Works well with the solid back chairs. Recommended ages two to seven years. Available in natural lacquer, pickled white, honey oak, solid white, linen, soft pink, powder blue, lavender, light green, and unfinished.Little Colorado is a Green Company All finishes are water-based, low-VOC made by Sherwin Williams and other American manufacturers. Wood raw materials come from environmentally responsible suppliers. MDF used is manufactured by Plum Creek, and is certified green, CARB-compliant, and low-formaldehyde. All packing insulation is 100% post-consumer recycled. All shipping cartons are either 100% post-consumer recycled or are made of recycled cardboard.About Little Colorado This item is made by Little Colorado. Begun in 1987, Little Colorado, Inc creates solid wood, hand-crafted children's furniture. It's a family-owned business that takes pride in building products that are classic, stylish and an excellent value. All Little Colorado products are proudly made in the U.S.A. with lead-free paints and materials. with a look that's very expensive but a price that is not, Little Colorado products bring quality and affordability to your little one's room. Arts and crafts table for children. Durable wood construction. 2 drawers for storage. Accommodates 4 to 6 children. Recommended ages 2 to 7 years. Available in unfinished, lacquered, and colored finishes.
Dimensions: 36"L x 24" W x 23" H.
Arts and crafts table for children.
Durable wood construction.
2 drawers for storage.
Accommodates 4 to 6 children.
Recommended ages 2 to 7 years.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drop/Lift Mobile Plan Center fits 24" to 42" Clamps (4KH75)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - Standard Size (780244DPU)
- SPRINGFIELD PLASTIC CLOCK 13"" (6760)
- UNIVERSAL Bookend, Nonskid, 4-3/4x5-1/4x5", Black, PK2 (UNV54055)
- COASTER Bedroom Full Slat Kit (400810)
- BESTAR Orion 124W Queen Murphy Bed with Shelving and Fold-Out Desk (125W), White & Walnut Grey (116876-000017)
- FLASH FURNITURE Emerald Velvet King Platform Bed with Headboard (YK-1079-GR-K-GG)
- FLASH FURNITURE Platform Bed, Tribeca, Queen, Beige (HG-19-GG)
- BAXTON STUDIO Arthur Walnut Wood Full Size Platform Bed with Built-In Shelves (164-10668)
- BESTAR Cielo 125W Queen Murphy Bed with 2 Shelving Units (124W), Bark Grey & White (80884-47)
- FLASH FURNITURE Riley Loft Bed Frame w/Desk, Twin Size Wooden Bed Frame w/Guard Rails & Ladder - Light Gray (MH-LBD5-LGY-T-GG)
- Little Colorado Bed Frames