Shop All Activity & Classroom Tables
Little Colorado
Little Colorado 046SW 23 x 36 x 24 in. Arts & Craft Table - Solid White
Mfr # 046SW
Zoro # G803797265
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Colorado
- MFR # 046SW
- Zoro # G803797265
- UPC # 686610046401
- Country of Origin China
- Category Activity & Classroom Tables
Description
This classic design is perfect for projects of all sorts. Some components, such as the table top and chair seats,The height and depth is the same as our Small Arts and Crafts Table, but the width is 8" longer. Features two storage drawers. Large enough to accommodate four to six children. Recommended ages two to seven years.
Features- Arts & craft table
- Finish: Solid White
- Frame Material: Wood
- Style: Contemporary
- Assembly Required: Yes
- Dimension: 23" H x 36" W x 24" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC White Cart 14Oz Bx/10, Sl3150 (SL3150)
- MANITOWOC Motor (020003650)
- ADLMIRED BY NATURE Admired by Nature ABN1B001-BL 40 Stems Artificial Full Blooming Lily; Rose Bud; Carnation & Mum with Greenery Mixed Flower Bush - Blue (ABN1B001-BL)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Folkstone (LF1872TSFLK4)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Green (YU-YCX-005-2-ROUND-TBL-GREEN-GG)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" X 42" X 19" to 29", Gray Granite (A42-RND-15)
- FLASH FURNITURE Square 24 X 24 X 23.75, Plastic, Steel Top, Brown (YU-YCX-002-2-SQR-TBL-NAT-GG)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Red (YU-YCX-005-2-ROUND-TBL-RED-GG)
- FLASH FURNITURE Rectangle Activity Table, 24" X 48" X 30.25", Laminate Top, Grey (XU-A2448-REC-GY-H-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A3048-REC-RED-T-A-GG)
- PALMER HAMILTON Rectangle Mobile Stool Table, 30" X 29", Gray Glace (59TV13293012-S12)
- Little Colorado Activity & Classroom Tables