Shop All Activity & Classroom Tables
Little Colorado
Little Colorado 046SP 23 x 36 x 24 in. Arts & Craft Table - Soft Pink
Mfr # 046SP
Zoro # G903775767
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Colorado
- MFR # 046SP
- Zoro # G903775767
- UPC # 686610046807
- Country of Origin China
- Category Activity & Classroom Tables
Description
This classic design is perfect for projects of all sorts. Some components, such as the table top and chair seats,The height and depth is the same as our Small Arts and Crafts Table, but the width is 8" longer. Features two storage drawers. Large enough to accommodate four to six children. Recommended ages two to seven years.
Features- Arts & craft table
- Finish: Soft Pink
- Frame Material: Wood
- Style: Contemporary
- Assembly Required: Yes
- Dimension: 23" H x 36" W x 24" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Literature Rack 20 Compartments, 14-1/8"W x 14-1/8"D Gray (409-95)
- HASTINGS HOME Hastings Home Nautical Americana Quilt Set-Twin XL (642475GNU)
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BK)
- WHIRLPOOL Front Load Washer Door Latch Assembly (8181651)
- FLASH FURNITURE Rectangle Activity Table, 30" X 48" X 25.125", Laminate Top, Yellow (XU-A3048-REC-YEL-T-P-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.25", Laminate Top, Wood Grain (XU-A4872-KIDNY-OAK-H-A-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.37", Laminate Top, Grey (XU-A4872-KIDNY-GY-T-A-CAS-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A3060-TRAP-RED-T-P-GG)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Grey (XU-A48-RND-GY-T-P-GG)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- Little Colorado Activity & Classroom Tables