Shop All Activity & Classroom Tables
Little Colorado
Little Colorado 046LIN 23 x 36 x 24 in. Arts & Craft Table - Linen
Mfr # 046LIN
Zoro # G203786180
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Colorado
- MFR # 046LIN
- Zoro # G203786180
- UPC # 686610046661
- Country of Origin China
- Category Activity & Classroom Tables
Description
This classic design is perfect for projects of all sorts. Some components, such as the table top and chair seats,The height and depth is the same as our Small Arts and Crafts Table, but the width is 8" longer. Features two storage drawers. Large enough to accommodate four to six children. Recommended ages two to seven years.
Features- Arts & craft table
- Finish: Linen
- Frame Material: Wood
- Style: Contemporary
- Assembly Required: Yes
- Dimension: 23" H x 36" W x 24" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Desk Shell, Driftwood (N104-DW)
- ELECTRIDUCT Picture Hanging Kit w/Bear Claw Hanger w/ Locator + Level (HM-PHK)
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Latte Fabric Frosted Window (1850613-3)
- OFFICESOURCE Parson Collection Micro Mesh Back Side Chair with Arms (3128GNSFGR)
- INTERNATIONAL CONCEPTS 24 X 33.1 X 22.2 (JT15-2532)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.37", Laminate Top, Grey (XU-A4872-KIDNY-GY-T-A-CAS-GG)
- KEE Square Tables > Height Adjustable > Square Classroom Tables, 30 X 30 X 23-34, Wood|Metal Top (TB3030MHAPBK)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.37, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-TRAP-GY-T-P-CAS-GG)
- FLASH FURNITURE Rectangle Preschool Table, Green, 23-5/8"x47-1/4", 23.625 X 47.25 X 23.5, Plastic, Steel Top, Green (YU-YCY-060-RECT-TBL-GREEN-GG)
- REGENCY Regency Kee 42 x 30 in. Height Adjustable Mobile Classroom Activity Table- Maple (MT4230PLAPCBK)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Yellow (XU-A48-RND-YEL-T-P-GG)
- Little Colorado Activity & Classroom Tables