Shop All Activity & Classroom Tables
Little Colorado
Little Colorado 046LAV 23 x 36 x 24 in. Arts & Craft Table - Lavender
Mfr # 046LAV
Zoro # G803797258
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Colorado
- MFR # 046LAV
- Zoro # G803797258
- UPC # 686610046609
- Country of Origin China
- Category Activity & Classroom Tables
Description
This classic design is perfect for projects of all sorts. Some components, such as the table top and chair seats,The height and depth is the same as our Small Arts and Crafts Table, but the width is 8" longer. Features two storage drawers. Large enough to accommodate four to six children. Recommended ages two to seven years.
Features- Arts & craft table
- Finish: Lavender
- Frame Material: Wood
- Style: Contemporary
- Assembly Required: Yes
- Dimension: 23" H x 36" W x 24" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Head/Footboard Brackets Bed Base, PR (PBHB)
- OKLAHOMA SOUND Adjustable Desk, 20.75" D, 26" W, 27.75" to 44.5" H, Gray Nebula (EDTC)
- TRADEMARK FINE ART Michael Tompsett 'Washington Dc Street Map Ii' Canvas Art, 24x32 (MT02213-C2432GG)
- LUXOR Pneumatic Adjustable-Height Lectern (LX-PNADJ-WH)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- FLASH FURNITURE Rectangle Actvt Table, Rect, Red, Lckng Cstrs, 30"x72", 30" X 72" X 30.37", Laminate Top, Red (XU-A3072-REC-RED-T-A-CAS-GG)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Red (YU-YCX-005-2-ROUND-TBL-RED-GG)
- NATIONAL PUBLIC SEATING Rectangle Height Adjust Science Lab Table, 30" x 60, 30" X 60" X 22.25-37.25", Black (SLT3-3060P)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Green (YU-YCX-0043-2-MOON-TBL-GREEN-E-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Grey (XU-A3072-REC-GY-H-P-GG)
- VIRCO 30 in. X 60 in. X 17-25 in., Medium Oak Top / Black Edge (483060LO)
- Little Colorado Activity & Classroom Tables