Shop All Bed Frames
Little Colorado
Little Colorado 046HO Arts and Craft Table - Honey Oak
Mfr # 046HO
Zoro # G903797820
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Colorado
- MFR # 046HO
- Zoro # G903797820
- UPC # 686610046302
- Country of Origin China
- Category Bed Frames
Description
The Arts and Crafts table features two storage drawers. It is large enough to accommodate four to six children. Works well with the solid back chairs. Recommended ages two to seven years. Available in natural lacquer, pickled white, honey oak, solid white, linen, soft pink, powder blue, lavender, light green, and unfinished.Little Colorado is a Green Company All finishes are water-based, low-VOC made by Sherwin Williams and other American manufacturers. Wood raw materials come from environmentally responsible suppliers. MDF used is manufactured by Plum Creek, and is certified green, CARB-compliant, and low-formaldehyde. All packing insulation is 100% post-consumer recycled. All shipping cartons are either 100% post-consumer recycled or are made of recycled cardboard.About Little Colorado This item is made by Little Colorado. Begun in 1987, Little Colorado, Inc creates solid wood, hand-crafted children's furniture. It's a family-owned business that takes pride in building products that are classic, stylish and an excellent value. All Little Colorado products are proudly made in the U.S.A. with lead-free paints and materials. with a look that's very expensive but a price that is not, Little Colorado products bring quality and affordability to your little one's room. Arts and crafts table for children. Durable wood construction. 2 drawers for storage. Accommodates 4 to 6 children. Recommended ages 2 to 7 years. Available in unfinished, lacquered, and colored finishes.
Dimensions: 36"L x 24" W x 23" H.
Arts and crafts table for children.
Durable wood construction.
2 drawers for storage.
Accommodates 4 to 6 children.
Finish: Honey Oak.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET Sonnet T-4697 3.5 in. Atomic Number LCD Clock (T-4697)
- SHOPSOL Welding Shop Chair, Polyurethane Seat, Back (1010599)
- BAXTON STUDIO Chaela Contemporary Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Ottoman (198-12204-ZORO)
- GROEN Thermopile (Z001126)
- FLASH FURNITURE Beige Queen Platform Bed with Headboard (YK-1078-BEIGE-K-GG)
- BAXTON STUDIO Saffron ModernWalnut Brown Finished Wood Full Size 4-Drawer Platform Storage Bed (196-11504-11507-ZORO)
- BAXTON STUDIO Saverio Blue Velvet Queen Size Platform Bed with Gold-Tone Legs (156-9100)
- BAXTON STUDIO Eva Vintage Industrial Black Finished Metal Canopy Queen Bed (136-7578)
- BAXTON STUDIO Valencia Greyish Beige King Size Platform Bed (141-7836)
- BAXTON STUDIO Gothard Navy Blue Velvet Upholstered and Dark Brown Finished Wood King Size Platform Bed (215-12366-ZORO)
- BAXTON STUDIO Leni Beige 4-Drawer Queen Size Platform Storage Bed Frame (157-9585)
- Little Colorado Beds and Mattresses