Shop All Activity & Classroom Tables
Little Colorado
Little Colorado 046ESP 23 x 36 x 24 in. Arts & Craft Table - Espresso
Mfr # 046ESP
Zoro # G803775799
original price:
$168.99
11% off
new price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Colorado
- MFR # 046ESP
- Zoro # G803775799
- UPC # 686610046906
- Country of Origin China
- Category Activity & Classroom Tables
Description
This classic design is perfect for projects of all sorts. Some components, such as the table top and chair seats,The height and depth is the same as our Small Arts and Crafts Table, but the width is 8" longer. Features two storage drawers. Large enough to accommodate four to six children. Recommended ages two to seven years.
Features- Arts & craft table
- Finish: Espresso
- Frame Material: Wood
- Style: Contemporary
- Assembly Required: Yes
- Dimension: 23" H x 36" W x 24" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISC-O-BED Sheet, fits 2XL (50017-2)
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Accent Ring, Blk Vinyl Seat, 360 Swivel (C7C3C25BlkVinyl)
- HIRSH Pedestal Desk, 30" D, 60" W, 29-1/2" H, Black/Walnut, Laminate (20101)
- ZORO SELECT Folding Chair, Blow Molded, White (4NHN5)
- FLASH FURNITURE Rectangle Activity Table, 24" X 48" X 25.125", Laminate Top, Grey (XU-A2448-REC-GY-T-P-GG)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Blue (YU-YCX-002-2-SQR-TBL-BLUE-GG)
- FLASH FURNITURE Round Activity Table, 48 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A48-RND-GY-T-A-GG)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Red (YU-YCX-005-2-ROUND-TBL-RED-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-001-2-RECT-TBL-GREEN-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-BLUE-GG)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-9-KID-GG)
- Little Colorado Activity & Classroom Tables