Shop All Activity & Classroom Tables
Little Colorado
Little Colorado 044NA Kids Table in Natural
Mfr # 044NA
Zoro # G103797835
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Colorado
- MFR # 044NA
- Zoro # G103797835
- UPC # 686610044100
- Country of Origin China
- Category Activity & Classroom Tables
Description
Little Colorado's children's table is the perfect workstation for two to seven year olds. The drawers are great for storing crayons, pencils and markers and the drawers are desgned so that they cannot accidentally be pulled out. The water base lacquer finish is easy to clean. Don't forget the chairs! Knotty pine construction available unfinished or in natural, honey oak, white, linen, and pastel finishes. Pastel colors are Medium Density Fiberboard (MDF) construction.
Finish: Natural.
Two drawers for storage.
Recommended for two- to seven-year-olds.
Solid knotty pine construction.
Pastel colors are Medium Density Fiberboard (MDF) construction.
Ready to assemble.
Chairs are not included.
Available sanded and unfinished for those looking to show off their artistic talents.
Natural finish is easy to clean, color varies according to construction material.
Top quality, non-toxic, environmentally friendly and easy-to-clean acrylic finish.
Dimensions: 23" H x 28" W x 24" D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENDESIGNS 3 Step Aluminum Lightweight Step Stool; 250 lbs (DE30546)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal, 30" x 60" BiFold, Charcoal (65457)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000-BLK)
- HON Wall Bracket, Adjustable, Adjusts to 1-1/4", Gray (BSXPWB1GY)
- FLASH FURNITURE Trapezoid Table, Trapezoid, Lckng Casters, Yl, 30"x60", 29 X 57 X 25.37, Yellow (XU-A3060-TRAP-YEL-T-P-CAS-GG)
- FLASH FURNITURE Rectangle Preschool Table, Bl, 23.625" W x 47.25" L, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Blue (YU-YCY-060-RECT-TBL-BLUE-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 96" X 30.5", Laminate Top, Grey (XU-A4896-KIDNY-GY-H-A-CAS-GG)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Wood Grain (XU-A48-RND-OAK-T-P-GG)
- FLASH FURNITURE Rectangle 23.625 X 47.25 X 23.5, Plastic, Steel Top, Brown (YU-YCY-060-RECT-TBL-NAT-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Red (YU-YCX-001-2-RECT-TBL-RED-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 48" X 25.125", Laminate Top, Yellow (XU-A3048-REC-YEL-T-P-GG)
- Little Colorado Office & School Tables