Shop All Activity & Classroom Tables
Little Colorado
Little Colorado 044ESP 23 x 28 x 24 in. Kids Table - Espresso
Mfr # 044ESP
Zoro # G003797775
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Colorado
- MFR # 044ESP
- Zoro # G003797775
- UPC # 686610044902
- Country of Origin China
- Category Activity & Classroom Tables
Description
Our small arts and crafts table is the perfect workspace for two to seven year olds. Because it is 8" shorter than our arts and crafts table, it is best for tight spaces The drawers are perfect for storing crayons, pencils, and markers and cannot be pulled out accidentally. Our water-based, semi-gloss finish is easy to clean.
Features- Kids table
- Finish: Espresso
- Frame Material: Wood
- Style: Contemporary
- Assembly Required: Yes
- Dimension: 23" H x 28" W x 24" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 66'' x 30'' (DBLFDPL102WH)
- AS SEEN ON TV BODY PILLOW HOME WHITE (30820RTM)
- BRIDGEPORT Folding Table, 20" x 48", Vinyl Top, Antique Color (C341BP14ANT1E)
- ZORO SELECT Analog Radio Atomic Wall Clock (1077)
- FLASH FURNITURE Trapezoid Activity Table, 22.5 X 45 X 25.5, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A2448-TRAP-GY-H-P-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-0013-2-RECT-TBL-GREEN-E-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3072-REC-OAK-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3048-REC-OAK-T-A-GG)
- PALMER HAMILTON Rectangle Mobile Stool Table, 30" X 29", Gray Glace (59TV13293012-S12)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3072-REC-YEL-T-P-GG)
- REGENCY Regency Kee 42 x 30 in. Height Adjustable Mobile Classroom Activity Table- Maple (MT4230PLAPCBK)
- Little Colorado Office & School Tables