Little Colorado 043NA Trundle Under Bed Train Table - Natural - 43 x 27 x 5 in.
Mfr # 043NA
Zoro # G103996740
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Colorado
- MFR # 043NA
- Zoro # G103996740
- UPC # 686610043103
- Country of Origin China
- Category Bed Frames
Description
We have the perfect solution to limited play space for your toddler or preschooler. Our Trundle Under Bed Train Table allows the perfectly arranged train layout to be stored without disruption. The table itself only needs 6 inches of clearance to easily roll in and out from under a child's bed. All four casters have a brake that can be engaged once the table is in play position so it is stable during use.
We have the perfect solution to limited play space for your toddler or preschooler. Our Trundle Under Bed Train Table allows the perfectly arranged train layout to be stored without disruption. The table itself only needs 6 inches of clearance and easily rolls in and out from under a child's bed on four casters. All four casters have a brake that can be engaged once the table is in play position so it is stable during use.
Features- CARB 2 compliant birch plywood construction throughout for strength and durability
- Some assembly required
- Finish: Natural
- Dimension: 43" L x 27" W x 5" H
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Folding Table, 70.75" W, 70.75" L, 29" H, Plastic Top, White (RB-183RFH-GG)
- AZAR DISPLAYS Acrylic Book Stand Holder 3/16" Thick, Size: 18"W x 12"D x 5"H (515542)
- ZORO SELECT Mini Blinds, 48" Lx 48" W, White, Vinyl (493N59)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- SAFAVIEH Silva Twin Metal Twin Size Headboard- Antique Iron - 59.8 x 1.3 x 38.6 in. (FOX6216C-T)
- CORTECH Endurance Bed 2.2, Gray (7803GY)
- BAXTON STUDIO Camino Modern Grey Upholstered Daybed with Guest Trundle Bed (131-7309)
- BAXTON STUDIO Erlend Mid-Century Grey Upholstered Queen Size Platform Bed (156-9102)
- BAXTON STUDIO Brannigan Upholstered Walnut Finished Queen Size Storage Platform Bed (146-8197)
- BAXTON STUDIO Serrano Glam and Luxe Grey Velvet Upholstered and Gold Metal Queen Size Platform Bed (214-10944-ZORO)
- ALATERRE FURNITURE Aurora Twin Over Twin Wood Bunk Bed with Storage Drawers, White (AJAU00WHS)
- Little Colorado Beds and Mattresses