Little Colorado 035GRY Kids Wardrobe; Gray - 15.75 x 28.5 x 44.5 in.
Mfr # 035GRY
Zoro # G403960298
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Colorado
- MFR # 035GRY
- Zoro # G403960298
- UPC # 686610035702
- Country of Origin China
- Category Gear Lockers
Description
This stylish wardrobe is a great addition to every little girl's bedroom. Great for pretend dress up and costume change or just everyday preparation to get the day started. The wardrobe goes perfectly with our Vanity and Bench set as well as with our Cheval Mirror. We sell our Classic Wardrobe in white, linen, pink, lavender, gray and unfinished. Components constructed with MDF.
Our Classic Wardrobe is a practical and stylish addition to your child's bedroom. Great for pretend dress-up and costume change or just everyday preparation to get the day started. This wardrobe stands alone, but it also complements our Vanity and Bench Set and Cheval Mirror.
All finishes are water-based paints and stains so that our furniture is non-toxic and safe for children. There may be an odor when first unpacked but will dissipate more rapidly with warmer temperatures and air movement.
Features- Kids Wardrobe
- MDF construction throughout and featuring a child-safe acrylic mirror
- Color: Gray
- Dimension: 15.75" L x 28.5" W x 44.5" H
- Weight: 70 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 47" D, 2" NPT (H-2-47)
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 15 in W, 10 3/4 in H, 3.5 cu ft Volume Capacity (SO4815-11 Green)
- ZORO SELECT Drum Faucet, 2 In, Self-Closing, Brass (272034)
- GLOBAL INDUSTRIAL 12H Pallet Rack Frame Guard with Hardware - Yellow (798617)
- GLOBAL EQUIPMENT Locker Number Plate Kit - Pkg Of 100 Numbered 1-100 - Rivet Gun (652095)
- GLOBAL EQUIPMENT Infinity Single Tier 3 Door Locker, 18"Wx18"Dx72"H, Gray, Assembled (493662GY)
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 48"Wx24"Dx60"H, Gray, Unassembled (184089)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Blue (72024BL-U)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24"D, Solid Door, Blue (71024BL-U)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 12 in W, 12 in D, 66 in H (7GC5002)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-8/20)
- Little Colorado Gear Lockers