Shop All Activity & Classroom Tables
Little Colorado
Little Colorado 022ESPHT 26 x 12 x 11 in. Solid Back Chair - Espresso with Heart Cutouts
Mfr # 022ESPHT
Zoro # G903797165
original price:
$125.71
13% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Colorado
- MFR # 022ESPHT
- Zoro # G903797165
- UPC # 686610022917
- Country of Origin China
- Category Activity & Classroom Tables
Description
We celebrate being home with you. We are passionate about being the best and providing the most affordable furniture products for your home. We provide high-quality modern furniture to be enjoyed.
Features- A perfect match for either size of our arts and crafts table
- Seat height is 14"
- Finish: Espresso
- Frame Material: Wood
- Style: Contemporary
- Dimension: 26" H x 12" W x 11" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE HERCULES Series Oak Cross Back Chair (2-XU-X-OAK-GG)
- DESIGNS OF DISTINCTION 6" Round Tapered Leg - Walnut (01243006WL6)
- TRADEMARK FINE ART Chris Moyer 'Blue Hour' Canvas Art, 12x19 (ALI0760-C1219GG)
- TRADEMARK FINE ART Djeff Act 'In My Prayer' Canvas Art, 16x24 (1X08735-C1624GG)
- FLASH FURNITURE Rectangle Actvt Table, Rect, Red, Lckng Cstrs, 30"x72", 30" X 72" X 25.37", Laminate Top, Red (XU-A3072-REC-RED-T-P-CAS-GG)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- VIRCO 72 in. X 48 in. X 24-32 in., Grey Nebula Top / Black Edge (50KID72ADJ)
- TUHOME Lyon Sideboard, Two Drawers, Double Door Cabinets, Dark Walnut (BLC6706)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- FLASH FURNITURE Round Activity Table, 48 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A48-RND-GY-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.125", Laminate Top, Yellow (XU-A3060-REC-YEL-T-A-GG)
- Little Colorado Activity & Classroom Tables