Shop All UL Class Fuses
Littelfuse
UL Class Fuse, L75QS Series, Very Fast Acting, 200A, Not Rated, Non-Indicating
Mfr # L75QS200.V
Zoro # G606991419
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series L75QS
- AC Voltage Rating Not Rated
- DC Voltage Rating 750V DC
- Visual Indication Non-Indicating
- Interrupt Rating 50kA at 750V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # L75QS200.V
- Zoro # G606991419
- UPC # 079458235821
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 5-3/32 in |
Diameter | 1-7/32 in |
Width | 1.218 in |
Details
Series | L75QS |
Speed | Very Fast Acting |
Amps | 200A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | 750V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 50kA at 750V DC |
Body Style | Bolt-On |
Body Material | Melamine |
Equivalent Series | L75QS |
Compatible Fuse Block Series | LSCR |
Item | UL Class Fuse |
Standards | cURus, UL Recognized |
VDC (V) | 750 |
Interrupting Rating | 50 kA @ 750 Vdc |
Brand | LITTELFUSE |
Description
High Speed Semiconductor Fuse, 200 A, Not Rated, 750V DC, Nonindicating, Very Fast Acting, Body Style Bolted Style, Interrupt Rating 50k A at 750V DC, Fuse Size 5.085 in L x 1.218 in dia, Length 5 3/32 in, Width 1.218 in, Depth 1.218 in, Diameter 1 7/32 in, Equivalent Series L75QS, Compatible Fuse Block Series LSCR, Body Material Melamine, Standards cURus, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (164204-025)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/V DC (9422TDF63)
- MIDWEST FASTENER 18" Black Nylon Plastic Cable Ties 50PK (08066)
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 60A, Not Rated, Non-Indicating (L75QS060.V)
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 70A, Not Rated, Non-Indicating (L75QS070.V)
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 450A, Not Rated, Non-Indicating (L75QS450.X)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JLS025)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 15A, 250V AC, Non-Indicating (FLNR015)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 300A, 300V AC, Non-Indicating (JLLN300)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.20A, 250V AC, Non-Indicating (FRN-R-2/10)
- Littelfuse UL Class Fuses