Shop All UL Class Fuses
Littelfuse
UL Class Fuse, L Class, KLPC Series, Time-Delay, 750A, 600V AC, Non-Indicating
Mfr # KLPC750.X
Zoro # G004382949
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class L
- Series KLPC
- Speed Time-Delay
- Amps 750A
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Littelfuse
- MFR # KLPC750.X
- Zoro # G004382949
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 8-5/8 in |
Diameter | 2-1/2 in |
Details
Class | L |
Series | KLPC |
Speed | Time-Delay |
Amps | 750A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 480V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 600V AC, 20kA at 480V DC |
Body Style | Bolt-On |
Body Material | Melamine |
Equivalent Brand and Series | Littlefuse KLPC |
Equivalent Series | A4BY, KLLU, KLPC, KLU, KTU |
Item | UL Class Fuse |
Standards | CE, CSA, UL |
VAC (V) | 600 |
Interrupting Rating | 20 kA @ 480 Vdc |
VDC (V) | 480 |
Brand | LITTELFUSE |
Description
Class L Fuse, 750 A, 600V AC, 480V DC, Class L, Nonindicating, Time Delay, Body Style Bolt-In, Interrupt Rating 200k A at 600 V AC, Fuse Size 8 5/8 in L x 2 1/2 in dia, Length 8 5/8 in, Diameter 2 1/2 in, Equivalent Brand and Series Littlefuse KLPC, Equivalent Series A4BY, KLLU, KLPC, KLU, KTU, Standards CE, CSA, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 45 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJDX-2)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 11 in D, NEMA 12; 13, Non Hinged Clamp (B362411CH)
- LEVITON GFCI ST OUTLET 20A IV (GFNT2-0RI)
- PANDUIT 12.4" L Cable Tie NAT PK 100 (SG300S-C)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (JLLS015)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 80A, 250V AC, Non-Indicating (FLNR080)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.25A, 600V AC, Non-Indicating (KLDR.250)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 8A, 600V AC, Non-Indicating (KLDR008)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating (KLKR.500)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (FLSR6.25)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 350A, 250V AC, Non-Indicating (LPN-RK-350SP)
- Littelfuse Fuses