Shop All UL Class Fuses
Littelfuse
UL Class Fuse, L Class, KLPC Series, Time-Delay, 500A, 600V AC, Non-Indicating
Mfr # KLPC500.X
Zoro # G304217811
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class L
- Series KLPC
- Speed Time-Delay
- Amps 500A
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # KLPC500.X
- Zoro # G304217811
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 8-5/8 in |
Diameter | 2-1/2 in |
Details
Class | L |
Series | KLPC |
Speed | Time-Delay |
Amps | 500A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 480V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 600V AC, 20kA at 480V DC |
Body Style | Bolt-On |
Body Material | Melamine |
Equivalent Brand and Series | Littlefuse KLPC |
Equivalent Series | A4BY, KLLU, KLPC, KLU, KTU |
Item | UL Class Fuse |
Standards | CE, UL, UR_JFHR |
Opening | Slo-Blo/Time Lag (T)/Time Delay |
Brand | LITTELFUSE |
Description
Class L Fuse, 500 A, 600V AC, 480V DC, Class L, Nonindicating, Time Delay, Body Style Bolt-In, Interrupt Rating 200k A at 600 V AC, Fuse Size 8 5/8 in L x 2 1/2 in dia, Length 8 5/8 in, Diameter 2 1/2 in, Equivalent Brand and Series Littlefuse KLPC, Equivalent Series A4BY, KLLU, KLPC, KLU, KTU, Standards CE, UL, UR_JFHR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 85/264V AC, 12/15V DC, 100W, 3.4 to 4.2A, DIN Rail (SDP315100T)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS01S0100)
- PANDUIT Fork Term, Vyl, Insulated, 12, PK25 (EV10-14FB-Q)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ200RB)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.4A, 600V AC, Non-Indicating (KLDR.400)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 3A, 600V AC, Non-Indicating (JLLS003)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 4A, 600V AC, Non-Indicating (SLC004)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 4.5A, 600V AC, Non-Indicating (CCMR04.5)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 50A, 250V AC, Non-Indicating (FLNR050)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 1000A, 600V AC, Non-Indicating (KLPC1000X)
- EATON BUSSMANN Fuse, Time Delay, 20A, LPJ Series, 600V AC, 300V DC, 2 1/4 in L x 13/16 in dia (LPJ-20SP)
- Littelfuse Fuses