Shop All UL Class Fuses
Littelfuse
UL Class Fuse, L Class, KLPC Series, Time-Delay, 3500A, 600V AC, Non-Indicating
Mfr # KLPC3500X
Zoro # G005375735
Free Shipping & Returns
$1,695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class L
- Series KLPC
- Speed Time-Delay
- Amps 3500A
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Littelfuse
- MFR # KLPC3500X
- Zoro # G005375735
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 10-3/4 in |
Diameter | 5-3/4 in |
Details
Class | L |
Series | KLPC |
Speed | Time-Delay |
Amps | 3500A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 480V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 300kA at 600V AC, 20kA at 480V DC |
Body Style | Bolt-In |
Body Material | Melamine |
Equivalent Brand and Series | Littlefuse KLPC |
Equivalent Series | A4BY, KLLU, KLPC, KLU, KTU |
Item | UL Class Fuse |
Standards | CE, CSA, UL |
Interrupting Rating | 300 kA @ 600 Vac |
Opening | Slo-Blo/Time Lag (T)/Time Delay |
VDC (V) | 480 |
Brand | LITTELFUSE |
Description
Class L Fuse, 3,500 A, 600V AC, 480V DC, Class L, Nonindicating, Time Delay, Body Style Bolt-In, Interrupt Rating 300k A At 600 V AC, Fuse Size 10 3/4 L x 5 3/4 in dia, Length 10 3/4 in, Diameter 5 3/4 in, Equivalent Brand and Series Littlefuse KLPC, Equivalent Series A4BY, KLLU, KLPC, KLU, KTU, Standards CE, CSA, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Emergency Stop Push Button (10250T563C53-71X)
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0344)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 12 in. (ECFUF-112)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Red (9001KR1RH5)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JLLS070)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (JTD17.5)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KLKR004)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 70A, 500V AC, Non-Indicating (L50QS070.T)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 900A, 600V AC, Non-Indicating (KLPC900.X)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 80A, 700V AC, Non-Indicating (L70QS080.V)
- MERSEN CC Class, ATMR Series, Fast-Acting, 25A, 600V AC, Non-Indicating (ATMR25)
- Littelfuse Fuses