Shop All UL Class Fuses
Littelfuse
UL Class Fuse, L Class, KLPC Series, Time-Delay, 250A, 600V AC, Non-Indicating
Mfr # KLPC250.X
Zoro # G505375730
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class L
- Series KLPC
- Speed Time-Delay
- Amps 250A
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # KLPC250.X
- Zoro # G505375730
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 8-5/8 in |
Diameter | 2-1/2 in |
Details
Class | L |
Series | KLPC |
Speed | Time-Delay |
Amps | 250A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 480V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 300kA at 600V AC, 20kA at 480V DC |
Body Style | Bolt-In |
Body Material | Melamine |
Equivalent Brand and Series | Littlefuse KLPC |
Equivalent Series | A4BY, KLLU, KLPC, KLU, KTU |
Item | UL Class Fuse |
Standards | CE, UR_JFHR |
Interrupting Rating | 300 kA @ 600 Vac |
Opening | Slo-Blo/Time Lag (T)/Time Delay |
VDC (V) | 480 |
Brand | LITTELFUSE |
Description
Class L Fuse, 250 A, 600V AC, 480V DC, Class L, Nonindicating, Time Delay, Body Style Bolt-In, Interrupt Rating 300k A At 600 V AC, Fuse Size 8 5/8 in L x 2 1/2 in dia, Length 8 5/8 in, Diameter 2 1/2 in, Equivalent Brand and Series Littlefuse KLPC, Equivalent Series A4BY, KLLU, KLPC, KLU, KTU, Standards CE, UR_JFHR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 9.6 ft, 15A, 14/3, 120V (1997)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97777)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 250V, Blue (HBL330B6W)
- EXTREME MAX Extreme Max 5600.3060 Universal Contactor / Relay and Mini Rocker Switch Kit (5600.3060)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 100A, 600V AC, Non-Indicating (JTD100)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 200A, 600V AC, Non-Indicating (JTD200)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 45A, 250V AC, Non-Indicating (FLNR045)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 175A, 600V AC, Non-Indicating (JLS175)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (JLLS110)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 8A, 600V AC, Non-Indicating (KLDR008)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 70A, 600V AC, Non-Indicating (TRS70R)
- Littelfuse Fuses