Shop All UL Class Fuses
Littelfuse
UL Class Fuse, L Class, KLPC Series, Time-Delay, 2300A, 600V AC, Non-Indicating
Mfr # KLPC2300X
Zoro # G105375734
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series KLPC
- Class L
- Speed Time-Delay
- Amps 2300A
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # KLPC2300X
- Zoro # G105375734
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 5 in |
Length | 10-3/4 in |
Details
Series | KLPC |
Class | L |
Speed | Time-Delay |
Amps | 2300A |
AC Voltage Rating | 600V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 600V AC, 20kA at 480V DC |
Body Style | Bolt-In |
Body Material | Melamine |
Equivalent Brand and Series | Littlefuse KLPC |
Equivalent Series | A4BY, KLLU, KLPC, KLU, KTU |
DC Voltage Rating | 480V DC |
Item | UL Class Fuse |
Standards | CE, CSA, UL |
VDC (V) | 480 |
Interrupting Rating | 20 kA @ 480 Vdc |
Opening | Slo-Blo/Time Lag (T)/Time Delay |
Brand | LITTELFUSE |
Description
Class L Fuse, 2,300 A, 600V AC, 480V DC, Class L, Nonindicating, Time Delay, Body Style Bolt-In, Interrupt Rating 200k A at 600 V AC, Fuse Size 10 3/4 L x 5 in dia, Length 10 3/4 in, Diameter 5 in, Equivalent Brand and Series Littlefuse KLPC, Equivalent Series A4BY, KLLU, KLPC, KLU, KTU, Standards CE, CSA, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Watertight Straight Blade Plug, NEMA 5-15P, 15 A, 125V AC, 2 Poles, 3 Blades, Yellow (HBL14W47A)
- LEVITON Straight Blade Plug (5666-C)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X24, Steel/Gray (CGT2466)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKTF)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 8A, 250V AC, Non-Indicating (FLNR008)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 70A, 300V AC, Non-Indicating (JLLN070)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 2A, 600V AC, Non-Indicating (FLSR002)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 70A, 600V AC, Non-Indicating (JTD070)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 40A, 600V AC, Non-Indicating (JTD040)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 80A, 600V AC, Non-Indicating (LSRK080)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JKS-70)
- Littelfuse Fuses