Shop All UL Class Fuses
Littelfuse
UL Class Fuse, L Class, KLPC Series, Time-Delay, 2100A, 600V AC, Non-Indicating
Mfr # KLPC2100X
Zoro # G404382952
Free Shipping & Returns
$937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class L
- Series KLPC
- Speed Time-Delay
- Amps 2100A
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Littelfuse
- MFR # KLPC2100X
- Zoro # G404382952
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 10-3/4 in |
Diameter | 5 in |
Details
Class | L |
Series | KLPC |
Speed | Time-Delay |
Amps | 2100A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 480V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 600V AC, 20kA at 480V DC |
Body Style | Bolt-On |
Body Material | Melamine |
Equivalent Brand and Series | Littlefuse KLPC |
Equivalent Series | A4BY, KLLU, KLPC, KLU, KTU |
Item | UL Class Fuse |
Standards | CE, CSA, UL |
VAC (V) | 600 |
VDC (V) | 480 |
Interrupting Rating | 20 kA @ 480 Vdc |
Brand | LITTELFUSE |
Description
Class L Fuse, 2,100 A, 600V AC, 480V DC, Class L, Nonindicating, Time Delay, Body Style Bolt-In, Interrupt Rating 200k A at 600 V AC, Fuse Size 10 3/4 L x 5 in dia, Length 10 3/4 in, Diameter 5 in, Equivalent Brand and Series Littlefuse KLPC, Equivalent Series A4BY, KLLU, KLPC, KLU, KTU, Standards CE, CSA, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW35104 (HBLW35104)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 1 Pole, 240/415V AC, Z Curve (M9F44110)
- ABB TF42-13, THERMAL O/L RELAY, 10.0-13.0A (TF42-13)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 35A, Fast-Acting, 250V AC, Bolt-On (FWX-35A)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 250A, 500V AC, Non-Indicating (L50QS250.V)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 70A, 600V AC, Non-Indicating (LSRK070)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (CCMR02.5)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 20A, 600V AC, Non-Indicating (JTD020)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 2A, 600V AC, Non-Indicating (LSRK002)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 6A, 600V AC, Non-Indicating (LSRK006)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 90A, 600V AC (OTS90)
- Littelfuse UL Class Fuses