Shop All UL Class Fuses
Littelfuse
UL Class Fuse, L Class, KLPC Series, Time-Delay, 1200A, 600V AC, Non-Indicating
Mfr # KLPC1200X
Zoro # G204105126
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class L
- Series KLPC
- Speed Time-Delay
- Amps 1200A
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # KLPC1200X
- Zoro # G204105126
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 10-3/4 in |
Diameter | 2-1/2 in |
Details
Class | L |
Series | KLPC |
Speed | Time-Delay |
Amps | 1200A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 480V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 600V AC, 20kA at 480V DC |
Body Style | Bolt-On |
Body Material | Melamine |
Equivalent Brand and Series | Littlefuse KLPC |
Equivalent Series | A4BY, KLLU, KLPC, KLU, KTU |
Item | UL Class Fuse |
Standards | CE, CSA, UL |
Interrupting Rating | 20 kA @ 480 Vdc |
VDC (V) | 480 |
VAC (V) | 600 |
Brand | LITTELFUSE |
Description
Class L Fuse, 1,200 A, 600V AC, 480V DC, Class L, Nonindicating, Time Delay, Body Style Bolt-In, Interrupt Rating 200k A at 600 V AC, Fuse Size 10 3/4 in L x 2 1/2 in dia, Length 10 3/4 in, Diameter 2 1/2 in, Equivalent Brand and Series Littlefuse KLPC, Equivalent Series A4BY, KLLU, KLPC, KLU, KTU, Standards CE, CSA, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 120V-DC CONTROL RELAY (BFD44S)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCSS-5075)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, Off/On, 1 hp, 12A @ 250V AC, 20A @ 125V AC (2FAA01-73)
- ZORO SELECT 30A Locking Plug 4P 5W 120/208VAC L21-30P BK/WT (72130NP)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 9A, 250V AC, Non-Indicating (FLNR009)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 125A, 300V AC, Non-Indicating (JLLN125)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 250A, 600V AC, Non-Indicating (KLPC250.X)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 70A, 250V AC, Non-Indicating (FLNR070)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 225A, 600V AC, Non-Indicating (FLSR225)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (FLSR6.25)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KTK-R-20)
- Littelfuse UL Class Fuses