Shop All UL Class Fuses
Littelfuse
UL Class Fuse, L Class, KLLU Series, Time-Delay, 800A, 600V AC, Non-Indicating
Mfr # KLLU800.X
Zoro # G604105139
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class L
- Series KLLU
- Speed Time-Delay
- Amps 800A
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # KLLU800.X
- Zoro # G604105139
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 8-5/8 in |
Diameter | 2-1/2 in |
Details
Class | L |
Series | KLLU |
Speed | Time-Delay |
Amps | 800A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 300V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 600V AC, 20kA at 300V DC |
Body Style | Bolt-On |
Equivalent Brand and Series | Littlefuse KLLU |
Equivalent Series | A4BY, KLLU, KLPC, KLU, KTU |
Item | UL Class Fuse |
Standards | CE, CSA, UL |
VAC (V) | 600 |
VDC (V) | 300 |
Interrupting Rating | 200 kA @ 600 Vac |
Brand | LITTELFUSE |
Description
Class L Fuse, 800 A, 600V AC, 300V DC, Class L, Nonindicating, Time Delay, Body Style Bolt-In, Interrupt Rating 200k A at 600 V AC, Fuse Size 8 5/8 in L x 2 1/2 in dia, Length 8 5/8 in, Diameter 2 1/2 in, Equivalent Brand and Series Littlefuse KLLU, Equivalent Series A4BY, KLLU, KLPC, KLU, KTU, Standards CE, CSA, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, FRS-R Series, 30A, Time-Delay, 600V AC, Cylindrical (BP/FRS-R-30)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 4A, 250V AC, Indicating, 10kA at 125V AC (FNA-4)
- 3M Shrink Tubing, 0.8in ID, Black, 6in, PK25 (ITCSN-0800-6"-BLACK-25 PCS)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO1205264)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 3.50A, 600V AC, Non-Indicating (FLSR03.5)
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 300A, Not Rated, Non-Indicating (L75QS300.X)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 15A, 600V AC, Non-Indicating (JTD015)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 2.50A, 250V AC, Non-Indicating (FLNR02.5)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.1A, 600V AC, Non-Indicating (KLKR.100)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 110A, 250V AC, Non-Indicating (FLNR110)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FLNR.500)
- Littelfuse Fuses