Shop All UL Class Fuses
Littelfuse
UL Class Fuse, L Class, KLLU Series, Time-Delay, 750A, 600V AC, Non-Indicating
Mfr # KLLU750.X
Zoro # G905375743
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class L
- Series KLLU
- Speed Time-Delay
- Amps 750A
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # KLLU750.X
- Zoro # G905375743
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 8-5/8 in |
Diameter | 2-1/2 in |
Details
Class | L |
Series | KLLU |
Speed | Time-Delay |
Amps | 750A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 300V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 600V AC, 20kA at 300V DC |
Body Style | Bolt-In |
Equivalent Brand and Series | Littlefuse KLLU |
Equivalent Series | A4BY, KLLU, KLPC, KLU, KTU |
Item | UL Class Fuse |
Standards | CE, CSA, UL |
VDC (V) | 300 |
Opening | Slo-Blo/Time Lag (T)/Time Delay |
Interrupting Rating | 200 kA @ 600 Vac |
Brand | LITTELFUSE |
Description
Class L Fuse, 750 A, 600V AC, 300V DC, Class L, Nonindicating, Time Delay, Body Style Bolt-In, Interrupt Rating 200k A at 600 V AC, Fuse Size 8 5/8 in L x 2 1/2 in dia, Length 8 5/8 in, Diameter 2 1/2 in, Equivalent Brand and Series Littlefuse KLLU, Equivalent Series A4BY, KLLU, KLPC, KLU, KTU, Standards CE, CSA, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Counter-Pen, LCD, Audio (3133)
- QUICKCABLE Cold Weather Ties, 11.25", 50lb., PK100 (502281-100)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 150A, 250V AC, Non-Indicating (LNRK150)
- PARAGON Defrost Timer Control, 120VAC, 15A (A1401-00)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 650A, 600V AC, Non-Indicating (KLPC650.X)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 175A, 700V AC, Non-Indicating (L70QS175.V)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 400A, 600V AC, Non-Indicating (LSRK400)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 40A, 600V AC, Non-Indicating (JTD040)
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 100A, Not Rated, Non-Indicating (L75QS100.V)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 100A, 600V AC, Non-Indicating (JLS100)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 1A, 600V AC, Non-Indicating (SLC001)
- Littelfuse Fuses