Shop All UL Class Fuses
Littelfuse
UL Class Fuse, L Class, KLLU Series, Time-Delay, 4000A, 600V AC, Non-Indicating
Mfr # KLLU4000X
Zoro # G604217849
product price: $2,138.99
/ea
Free Shipping & Returns
$2,138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class L
- Series KLLU
- Speed Time-Delay
- Amps 4000A
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # KLLU4000X
- Zoro # G604217849
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 10-3/4 in |
Diameter | 5-3/4 in |
Details
Class | L |
Series | KLLU |
Speed | Time-Delay |
Amps | 4000A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 300V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 600V AC, 20kA at 300V DC |
Body Style | Bolt-On |
Equivalent Brand and Series | Littlefuse KLLU |
Equivalent Series | A4BY, KLLU, KLPC, KLU, KTU |
Item | UL Class Fuse |
Standards | CE, CSA, UL |
Opening | Slo-Blo/Time Lag (T)/Time Delay |
Brand | LITTELFUSE |
Description
Class L Fuse, 4,000 A, 600V AC, 300V DC, Class L, Nonindicating, Time Delay, Body Style Bolt-In, Interrupt Rating 200k A at 600 V AC, Fuse Size 10 3/4 L x 4 3/4 in dia, Length 10 3/4 in, Diameter 4 3/4 in, Equivalent Brand and Series Littlefuse KLLU, Equivalent Series A4BY, KLLU, KLPC, KLU, KTU, Standards CE, CSA, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672P)
- ANCOR Orange 16 AWG Tinned Copper Wire - 25' (182503)
- WIREMOLD Elbow Flat Nm Wht (NMW6)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 10' Long - Red (HS358-S10-RED)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 50A, 700V AC, Non-Indicating (L70QS050.V)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 225A, 600V AC, Non-Indicating (FLSR225)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (JLLS050)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 25A, 480V AC, Non-Indicating (SLC025)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 75A, 600V AC, Non-Indicating (FLSR075)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (KLDR01.6)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 9A, 600V AC, Nonindicating (TRS9R)
- Littelfuse UL Class Fuses