Shop All UL Class Fuses
Littelfuse
UL Class Fuse, L Class, KLLU Series, Time-Delay, 1800A, 600V AC, Non-Indicating
Mfr # KLLU1800X
Zoro # G105375727
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series KLLU
- Class L
- Speed Time-Delay
- Amps 1800A
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # KLLU1800X
- Zoro # G105375727
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 3-1/2 in |
Length | 10-3/4 in |
Details
Series | KLLU |
Class | L |
Speed | Time-Delay |
Amps | 1800A |
AC Voltage Rating | 600V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 600V AC, 20kA at 300V DC |
Body Style | Bolt-In |
Equivalent Brand and Series | Littlefuse KLLU |
DC Voltage Rating | 300V DC |
Equivalent Series | A4BY, KLLU, KLPC, KLU, KTU |
Item | UL Class Fuse |
Standards | CE, CSA, UL |
Opening | Slo-Blo/Time Lag (T)/Time Delay |
Interrupting Rating | 200 kA @ 600 Vac |
VDC (V) | 300 |
Brand | LITTELFUSE |
Description
Class L Fuse, 1,800 A, 600V AC, 300V DC, Class L, Nonindicating, Time Delay, Body Style Bolt-In, Interrupt Rating 200k A at 600 V AC, Fuse Size 10 3/4 L x 3 1/2 in dia, Length 10 3/4 in, Diameter 3 1/2 in, Equivalent Brand and Series Littlefuse KLLU, Equivalent Series A4BY, KLLU, KLPC, KLU, KTU, Standards CE, CSA, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Current Sensing Relay, 0.50A, 1NO Form (CSDECM-S25050L)
- CANTEX Box Adapter, 1 In Conduit, PVC, 1-3/16 In L (5133717)
- ELECTRIDUCT Electriduct Rubber Threshold Ramp (CR-RPS-THR-2.5)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS02S0200)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 150A, 600V AC, Non-Indicating (JTD150)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 9A, 600V AC, Non-Indicating (KLDR009)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (FLSR6.25)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 601A, 600V AC, Non-Indicating (KLPC601.X)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JLS060)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 60A, 700V AC, Non-Indicating (L70QS060.V)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (NOS-200)
- Littelfuse Fuses