Shop All UL Class Fuses
Littelfuse
UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 300A, 700V AC, Non-Indicating
Mfr # L70QS300.X
Zoro # G406632208
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class aR
- Series L70QS
- Speed Very Fast Acting
- AC Voltage Rating 700V AC
- DC Voltage Rating 700V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # L70QS300.X
- Zoro # G406632208
- UPC # 079458860290
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 5-3/32 in |
Diameter | 2 in |
Width | 2 in |
Details
Class | aR |
Series | L70QS |
Speed | Very Fast Acting |
Amps | 300A |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 700V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 700V AC, 50kA at 700V DC |
Body Style | Bolt-On |
Body Material | Melamine |
Equivalent Series | A701P, A70QS, FWP, L70QS |
Compatible Fuse Block Series | LSCR |
Item | UL Class Fuse |
Standards | cURus, UL Recognized |
Interrupting Rating | 200 kA @ 700 Vac |
VDC (V) | 700 |
VAC (V) | 700 |
Brand | LITTELFUSE |
Description
High Speed Semiconductor Fuse, 300 A, 700V AC, 700V DC, Nonindicating, Very Fast Acting, Body Style Bolted Style, Interrupt Rating 200k A at 700V AC, Fuse Size 5.094 in L x 2 in dia, Length 5 3/32 in, Width 2 in, Depth 2 in, Diameter 2 in, Equivalent Series A701P, A70QS, FWP, L70QS, Compatible Fuse Block Series LSCR, Body Material Melamine, Standards cURus, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 21-Terminal Ground Bar for Type CH and Type BR Panels (GBK2120)
- TECHFLEX Sleeving, 0.380 In., 5 ft. L, Red (FIN0.38RD5)
- NVENT HOFFMAN Steel Enclosure, 7.87 in H, 6 in W, 4.72 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC201512)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12H)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 800A, 700V AC, Non-Indicating (L70QS800.X)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 60A, 700V AC, Non-Indicating (L70QS060.V)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 100A, 700V AC, Non-Indicating (L70QS100.V)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 3A, 600V AC, Non-Indicating (FLSR003)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 90A, 300V AC, Non-Indicating (JLLN090)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 35A, 600V AC, Non-Indicating (LSRK035)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 90A, 500V AC, Non-Indicating (A50QS90-4)
- Littelfuse UL Class Fuses