Shop All UL Class Fuses
Littelfuse
UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 225A, 700V AC, Non-Indicating
Mfr # L70QS225.X
Zoro # G706991425
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class aR
- Series L70QS
- Speed Very Fast Acting
- AC Voltage Rating 700V AC
- DC Voltage Rating 700V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Littelfuse
- MFR # L70QS225.X
- Zoro # G706991425
- UPC # 079458860276
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 5-3/32 in |
Diameter | 2 in |
Width | 2 in |
Details
Class | aR |
Series | L70QS |
Speed | Very Fast Acting |
Amps | 225A |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 700V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 700V AC, 50kA at 700V DC |
Body Style | Bolt-On |
Body Material | Melamine |
Equivalent Series | A701P, A70QS, FWP, L70QS |
Compatible Fuse Block Series | LSCR |
Item | UL Class Fuse |
Standards | cURus, UL Recognized |
VDC (V) | 700 |
VAC (V) | 700 |
Interrupting Rating | 200 kA @ 700 Vac |
Brand | LITTELFUSE |
Description
High Speed Semiconductor Fuse, 225 A, 700V AC, 700V DC, Nonindicating, Very Fast Acting, Body Style Bolted Style, Interrupt Rating 200k A at 700V AC, Fuse Size 5.094 in L x 2 in dia, Length 5 3/32 in, Width 2 in, Depth 2 in, Diameter 2 in, Equivalent Series A701P, A70QS, FWP, L70QS, Compatible Fuse Block Series LSCR, Body Material Melamine, Standards cURus, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Mortise Bolt Bright Chrome (MB175U26)
- RACO Reducing Washer, 1-1/2" to 1-1/4" Conduit (1374)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM6E14)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (8501KUDR13V53)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (CCMR01.5)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 1A, 250V AC, Non-Indicating (FLNR001)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 9A, 600V AC, Non-Indicating (FLSR009)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 4A, 600V AC, Non-Indicating (JTD004)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 6A, 600V AC, Non-Indicating (KLKR006)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLKR010)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 300A, 250V AC (OT300)
- Littelfuse UL Class Fuses