Shop All UL Class Fuses
Littelfuse
UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 80A, 500V AC, Non-Indicating
Mfr # L50QS080.T
Zoro # G506003007
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class aR
- Series L50Q
- Speed Very Fast Acting
- Amps 80A
- AC Voltage Rating 500V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Littelfuse
- MFR # L50QS080.T
- Zoro # G506003007
- UPC # 079458859966
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 3-5/8 in |
Diameter | 1 in |
Width | 1 in |
Details
Class | aR |
Series | L50Q |
Speed | Very Fast Acting |
Amps | 80A |
AC Voltage Rating | 500V AC |
DC Voltage Rating | 500V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 500V AC, 20kA at 500V DC |
Body Style | Cylindrical |
Body Material | Melamine |
Equivalent Series | A50P, A50Q, FWH, L50S |
Compatible Fuse Block Series | LSCR |
Item | UL Class Fuse |
Standards | REACH, RoHS Compliant |
Interrupting Rating | 200 kA @ 500 Vac |
VDC (V) | 500 |
VAC (V) | 500 |
Brand | LITTELFUSE |
Description
High Speed Semiconductor Fuse, 80 A, 500V AC, 500V DC, Nonindicating, Very Fast Acting, Body Style Cylindrical, Interrupt Rating 200k A at 500V AC, Fuse Size 3 5/8 in L x 1 in dia, Length 3 5/8 in, Width 1 in, Depth 1 in, Diameter 1 in, Equivalent Series A50P, A50Q, FWH, L50S, Compatible Fuse Block Series LSCR, Body Material Melamine, Standards REACH, RoHS Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, A Curve (5SY41105)
- 3M .60" x .41" Cable Tie Base PK 500 (CTB60X41NTS-C)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161610SSC)
- FLEX-STRUT Channel Nut, 1/4" (FS-1/4NS E/G)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 175A, 250V AC, Non-Indicating (FLNR175)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 12A, 600V AC, Non-Indicating (JTD012)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (KLDR07.5)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 600A, 600V AC, Non-Indicating (KLPC600.X)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 10A, 600V AC, Non-Indicating (KLDR010)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 600A, 250V AC, Non-Indicating (FLNR600)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 10A, 250V AC, Non-Indicating (FLNR010)
- Littelfuse UL Class Fuses