Shop All UL Class Fuses
Littelfuse
UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 35A, 500V AC, Non-Indicating
Mfr # L50QS035.T
Zoro # G006155619
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class aR
- Series L50Q
- Speed Very Fast Acting
- Amps 35A
- AC Voltage Rating 500V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # L50QS035.T
- Zoro # G006155619
- UPC # 079458859911
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 3-5/8 in |
Diameter | 1 in |
Width | 1 in |
Details
Class | aR |
Series | L50Q |
Speed | Very Fast Acting |
Amps | 35A |
AC Voltage Rating | 500V AC |
DC Voltage Rating | 500V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 500V AC, 20kA at 500V DC |
Body Style | Cylindrical |
Body Material | Melamine |
Equivalent Series | A50P, A50Q, FWH, L50S |
Compatible Fuse Block Series | LSCR |
Item | UL Class Fuse |
Standards | REACH, RoHS Compliant |
VAC (V) | 500 |
VDC (V) | 500 |
Interrupting Rating | 200 kA @ 500 Vac |
Brand | LITTELFUSE |
Description
High Speed Semiconductor Fuse, 35 A, 500V AC, 500V DC, Nonindicating, Very Fast Acting, Body Style Cylindrical, Interrupt Rating 200k A at 500V AC, Fuse Size 3 5/8 in L x 1 in dia, Length 3 5/8 in, Width 1 in, Depth 1 in, Diameter 1 in, Equivalent Series A50P, A50Q, FWH, L50S, Compatible Fuse Block Series LSCR, Body Material Melamine, Standards REACH, RoHS Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Diva 3 Speed Fan Control (DVWFSQ-FH-WH)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Yellow (HS364-S50-YELLOW)
- INTERMATIC Timer, Mechanical, 120V, 20A, Wall Switch (KM2STU-1G)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) No, PK200 (97 99 390)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (JLS035)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 225A, 250V AC, Non-Indicating (FLNR225)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 10A, 600V AC, Non-Indicating (JTD010)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 80A, 600V AC, Non-Indicating (FLSR080)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (CCMR01.5)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 45A, 600V AC, Non-Indicating (FLSR045)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 2.5A, 600V AC, Non-Indicating (KLKR02.5)
- Littelfuse UL Class Fuses